Circlips for bores (interior) DIN 472 62mm Stainless steel

  • ERIKS:23266174
  • Manufacturer:8715492290434
Image 1
Image 2
Image 1
Image 2
Save to list

€5.38/ pieceexcl. VAT

€6.51incl. VAT

Sold per: 10Min. order: 10

100 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Stainless steel
Outer Diameter
66.2 mm
Thickness
2 mm
Surface protection
Untreated
DIN standard
472
Dimension
62 mm
Model
Bore hole
Type
Circlip