Circlips for bores (interior) DIN 472 56mm Spring steel

  • ERIKS:11763010
Image 1
Image 2
Image 1
Image 2
Save to list

€0.50/ pieceexcl. VAT

€0.60incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
60.2 mm
Thickness
2 mm
Surface protection
Untreated
DIN standard
472
Dimension
56 mm
Model
Bore hole
Type
Circlip