Circlips for bores (interior) DIN 472 55mm Spring steel

  • ERIKS:23542131
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
59.2 mm
Thickness
2 mm
Surface protection
Untreated
DIN standard
472
Dimension
55 mm
Model
Bore hole
Type
Circlip