



€0.31/ pieceexcl. VAT
€0.38incl. VAT
Sold per: 100Min. order: 100
55 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 56.2 mm |
Thickness | 2 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 52 mm |
Model | Bore hole |
Type | Circlip |