Circlips for bores (interior) DIN 472 51mm Spring steel

  • ERIKS:11763006
Image 1
Image 2
Image 1
Image 2
Save to list

€0.42/ pieceexcl. VAT

€0.51incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
55.2 mm
Thickness
2 mm
Surface protection
Untreated
DIN standard
472
Dimension
51 mm
Model
Bore hole
Type
Circlip