



€0.80/ pieceexcl. VAT
€0.97incl. VAT
47 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 51.5 mm |
Thickness | 1.75 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 48 mm |
Model | Bore hole |
Type | Circlip |