Circlips for bores (interior) DIN 472 47mm Stainless steel

  • ERIKS:11377573
  • Manufacturer:8715492290366
Image 1
Image 2
Image 1
Image 2
Save to list

€3.62/ pieceexcl. VAT

€4.38incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Stainless steel
Outer Diameter
50.5 mm
Thickness
1.75 mm
Surface protection
Untreated
DIN standard
472
Dimension
47 mm
Model
Bore hole
Type
Circlip