Circlips for bores (interior) DIN 472 45mm Stainless steel

  • ERIKS:23266166
  • Manufacturer:8715492290359
Image 1
Image 2
Image 1
Image 2
Save to list

€4.02/ pieceexcl. VAT

€4.86incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Stainless steel
Outer Diameter
48.5 mm
Thickness
1.75 mm
Surface protection
Untreated
DIN standard
472
Dimension
45 mm
Model
Bore hole
Type
Circlip