Circlips for bores (interior) DIN 472 44mm Spring steel

  • ERIKS:11763001
Image 1
Image 2
Image 1
Image 2
Save to list

€0.31/ pieceexcl. VAT

€0.38incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
47.5 mm
Thickness
1.75 mm
Surface protection
Untreated
DIN standard
472
Dimension
44 mm
Model
Bore hole
Type
Circlip