Circlips for bores (interior) DIN 472 42mm Stainless steel

  • ERIKS:23266165
  • Manufacturer:4043377040428
Image 1
Image 2
Image 1
Image 2
Save to list

€3.12/ pieceexcl. VAT

€3.77incl. VAT

Sold per: 25Min. order: 25

19 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Stainless steel
Outer Diameter
45.5 mm
Thickness
1.75 mm
Surface protection
Untreated
DIN standard
472
Dimension
42 mm
Model
Bore hole
Type
Circlip