Circlips for bores (interior) DIN 472 37mm Spring steel

  • ERIKS:11762997
Image 1
Image 2
Image 1
Image 2
Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
39.8 mm
Thickness
1.5 mm
Surface protection
Untreated
DIN standard
472
Dimension
37 mm
Model
Bore hole
Type
Circlip