Circlips for bores (interior) DIN 472 35mm Spring steel

  • ERIKS:23690428
Image 1
Image 2
Image 1
Image 2
Save to list

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 1000Min. order: 1000

176 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
37.8 mm
Thickness
1.5 mm
Surface protection
Untreated
DIN standard
472
Dimension
35 mm
Model
Bore hole
Type
Circlip