



€0.19/ pieceexcl. VAT
€0.23incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 36.5 mm |
Thickness | 1.5 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 34 mm |
Model | Bore hole |
Type | Circlip |