



€0.15/ pieceexcl. VAT
€0.18incl. VAT
Sold per: 2000Min. order: 2000
2115 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 34.4 mm |
Thickness | 1.2 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 32 mm |
Model | Bore hole |
Type | Circlip |