Circlips for bores (interior) DIN 472 30mm Spring steel

  • ERIKS:11762992
Image 1
Image 2
Image 1
Image 2
Save to list

€0.12/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 2000Min. order: 2000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
32.1 mm
Thickness
1.2 mm
Surface protection
Untreated
DIN standard
472
Dimension
30 mm
Model
Bore hole
Type
Circlip