Circlips for bores (interior) DIN 472 29mm Stainless steel

  • ERIKS:23729946
  • Manufacturer:4043377040299
Image 1
Image 2
Image 1
Image 2
Save to list

€1.46/ pieceexcl. VAT

€1.76incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Stainless steel
Outer Diameter
31.1 mm
Thickness
1.2 mm
Surface protection
Untreated
Material quality
Stainless steel BL (1.4122)
DIN standard
472
Dimension
29 mm
Model
Bore hole
Type
Circlip