Circlips for bores (interior) DIN 472 28mm Spring steel

  • ERIKS:23690426
Image 1
Image 2
Image 1
Image 2
Save to list

€0.12/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 2000Min. order: 2000

1250 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
30.1 mm
Thickness
1.2 mm
Surface protection
Untreated
DIN standard
472
Dimension
28 mm
Model
Bore hole
Type
Circlip