Circlips for bores (interior) DIN 472 280mm Spring steel

  • ERIKS:11763076
Image 1
Image 2
Image 1
Image 2
Save to list

€32.98/ pieceexcl. VAT

€39.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
295 mm
Thickness
5 mm
Surface protection
Untreated
DIN standard
472
Dimension
280 mm
Model
Bore hole
Type
Circlip