



€0.84/ pieceexcl. VAT
€1.01incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Stainless steel |
Outer Diameter | 25.9 mm |
Thickness | 1.2 mm |
Surface protection | Untreated |
Material quality | Stainless steel BL (1.4122) |
DIN standard | 472 |
Dimension | 24 mm |
Model | Bore hole |
Type | Circlip |