



€24.48/ pieceexcl. VAT
€29.62incl. VAT
59 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 242 mm |
Thickness | 5 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 230 mm |
Model | Bore hole |
Type | Circlip |