



€22.10/ pieceexcl. VAT
€26.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 227 mm |
Thickness | 5 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 215 mm |
Model | Bore hole |
Type | Circlip |