Circlips for bores (interior) DIN 472 210mm Spring steel

  • ERIKS:11763063
Image 1
Image 2
Image 1
Image 2
Save to list

€21.42/ pieceexcl. VAT

€25.92incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
222 mm
Thickness
5 mm
Surface protection
Untreated
DIN standard
472
Dimension
210 mm
Model
Bore hole
Type
Circlip