



€0.18/ pieceexcl. VAT
€0.22incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 20.5 mm |
Thickness | 1 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 19 mm |
Model | Bore hole |
Type | Circlip |