Circlips for bores (interior) DIN 472 17mm Spring steel

  • ERIKS:11762986
Image 1
Image 2
Image 1
Image 2
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 2000Min. order: 2000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
18.3 mm
Thickness
1 mm
Surface protection
Untreated
DIN standard
472
Dimension
17 mm
Model
Bore hole
Type
Circlip