



€0.04/ pieceexcl. VAT
€0.05incl. VAT
Sold per: 2000Min. order: 2000
2000 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 17.3 mm |
Thickness | 1 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 16 mm |
Model | Bore hole |
Type | Circlip |