Circlips for bores (interior) DIN 472 15mm Spring steel

  • ERIKS:11763056
Image 1
Image 2
Image 1
Image 2
Save to list

€7.22/ pieceexcl. VAT

€8.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
16.2 mm
Thickness
1 mm
Surface protection
Untreated
DIN standard
472
Dimension
15 mm
Model
Bore hole
Type
Circlip