



Sold per: 1000Min. order: 1000
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 15.1 mm |
Thickness | 1 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 14 mm |
Model | Bore hole |
Type | Circlip |