Circlips for bores (interior) DIN 472 112mm Spring steel

  • ERIKS:11763036
Image 1
Image 2
Image 1
Image 2
Save to list

€3.00/ pieceexcl. VAT

€3.63incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
119 mm
Thickness
4 mm
Surface protection
Untreated
DIN standard
472
Dimension
112 mm
Model
Bore hole
Type
Circlip