Circlips for bores (interior) DIN 472 10mm Stainless steel

  • ERIKS:23266135
  • Manufacturer:8715492290045
Image 1
Image 2
Image 1
Image 2
Save to list

€0.35/ pieceexcl. VAT

€0.42incl. VAT

Sold per: 200Min. order: 200

400 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Stainless steel
Outer Diameter
10.8 mm
Thickness
1 mm
Surface protection
Untreated
DIN standard
472
Dimension
10 mm
Model
Bore hole
Type
Circlip