



€1.97/ pieceexcl. VAT
€2.39incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 108 mm |
Thickness | 4 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 102 mm |
Model | Bore hole |
Type | Circlip |