Circlips for bores (interior) DIN 472 100mm Stainless steel

  • ERIKS:23266184
  • Manufacturer:8715492290533
Image 1
Image 2
Image 1
Image 2
Save to list

€27.27/ pieceexcl. VAT

€33.00incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Stainless steel
Outer Diameter
105.5 mm
Thickness
3 mm
Surface protection
Untreated
DIN standard
472
Dimension
100 mm
Model
Bore hole
Type
Circlip