Circlip Axle (outside) DIN 471 90mm Spring steel

  • ERIKS:11762853
Image 1
Image 2
Image 1
Image 2
Save to list

€1.29/ pieceexcl. VAT

€1.57incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Spring steel
Inner Diameter
84.5 mm
Thickness
3 mm
Surface protection
Untreated
DIN standard
471
Dimension
90 mm
Model
Axle (outside)
Type
Circlip