



€0.02/ pieceexcl. VAT
€0.02incl. VAT
Sold per: 5000Min. order: 5000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 5.6 mm |
Thickness | 0.7 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 6 mm |
Model | Axle (outside) |
Type | Circlip |