



€0.93/ pieceexcl. VAT
€1.13incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 62.5 mm |
Thickness | 2.5 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 67 mm |
Model | Axle (outside) |
Type | Circlip |