Circlip Axle (outside) DIN 471 62mm Spring steel

  • ERIKS:23254145
Image 1
Image 2
Image 1
Image 2
Save to list

€0.61/ pieceexcl. VAT

€0.74incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Spring steel
Inner Diameter
57.8 mm
Thickness
2 mm
Surface protection
Untreated
DIN standard
471
Dimension
62 mm
Model
Axle (outside)
Type
Circlip