



€1.00/ pieceexcl. VAT
€1.21incl. VAT
Sold per: 10Min. order: 10
90 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 43.5 mm |
Thickness | 1.75 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 47 mm |
Model | Axle (outside) |
Type | Circlip |