Circlip Axle (outside) DIN 471 42mm Stainless steel

  • ERIKS:23266117
  • Manufacturer:4043377039866
Image 1
Image 2
Image 1
Image 2
Save to list

€3.76/ pieceexcl. VAT

€4.55incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Stainless steel
Inner Diameter
38.5 mm
Thickness
1.75 mm
Surface protection
Untreated
DIN standard
471
Dimension
42 mm
Model
Axle (outside)
Type
Circlip