Circlip Axle (outside) DIN 471 3mm Spring steel

  • ERIKS:11762802
Image 1
Image 2
Image 1
Image 2
Save to list

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 10000Min. order: 10000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Spring steel
Inner Diameter
2.7 mm
Thickness
0.4 mm
Surface protection
Untreated
DIN standard
471
Dimension
3 mm
Model
Axle (outside)
Type
Circlip