



€3.28/ pieceexcl. VAT
€3.97incl. VAT
Sold per: 50Min. order: 50
300 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Stainless steel |
Inner Diameter | 32.2 mm |
Thickness | 1.5 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 35 mm |
Model | Axle (outside) |
Type | Circlip |