Circlip Axle (outside) DIN 471 34mm Spring steel

  • ERIKS:23542047
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Spring steel
Inner Diameter
31.5 mm
Thickness
1.5 mm
Surface protection
Untreated
DIN standard
471
Dimension
34 mm
Model
Axle (outside)
Type
Circlip