



€2.78/ pieceexcl. VAT
€3.36incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Stainless steel |
Inner Diameter | 29.6 mm |
Thickness | 1.5 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 32 mm |
Model | Axle (outside) |
Type | Circlip |