Circlip Axle (outside) DIN 471 30mm Stainless steel

  • ERIKS:23266110
  • Manufacturer:4043377039774
Image 1
Image 2
Image 1
Image 2
Save to list

€2.13/ pieceexcl. VAT

€2.58incl. VAT

Sold per: 50Min. order: 50

550 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Stainless steel
Inner Diameter
27.9 mm
Thickness
1.5 mm
Surface protection
Untreated
DIN standard
471
Dimension
30 mm
Model
Axle (outside)
Type
Circlip