Circlip Axle (outside) DIN 471 29x1.5mm Stainless steel

  • ERIKS:11741794
  • Manufacturer:4043377039750
Image 1
Image 2
Image 1
Image 2
Save to list

€3.14/ pieceexcl. VAT

€3.79incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Stainless steel
Inner Diameter
26.9 mm
Thickness
1.5 mm
Surface protection
Untreated
Material quality
Stainless steel BL (1.4122)
DIN standard
471
Dimension
29 mm
Model
Axle (outside)
Type
Circlip