



€2.14/ pieceexcl. VAT
€2.59incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Stainless steel |
Inner Diameter | 25.9 mm |
Thickness | 1.5 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 28 mm |
Model | Axle (outside) |
Type | Circlip |