



€44.88/ pieceexcl. VAT
€54.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 265 mm |
Thickness | 5 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 280 mm |
Model | Axle (outside) |
Type | Circlip |