Circlip Axle (outside) DIN 471 27mm Spring steel

  • ERIKS:11762815
Image 1
Image 2
Image 1
Image 2
Save to list

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Spring steel
Inner Diameter
24.9 mm
Thickness
1.2 mm
Surface protection
Untreated
DIN standard
471
Dimension
27 mm
Model
Axle (outside)
Type
Circlip