



€1.32/ pieceexcl. VAT
€1.60incl. VAT
Sold per: 100Min. order: 100
525 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Stainless steel |
Inner Diameter | 23.2 mm |
Thickness | 1.2 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 25 mm |
Model | Axle (outside) |
Type | Circlip |