



€0.10/ pieceexcl. VAT
€0.12incl. VAT
Sold per: 500Min. order: 500
500 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 22.2 mm |
Thickness | 1.2 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 24 mm |
Model | Axle (outside) |
Type | Circlip |