



€0.09/ pieceexcl. VAT
€0.11incl. VAT
Sold per: 500Min. order: 500
300 In stock - Estimated delivery date 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 20.5 mm |
Thickness | 1.2 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 22 mm |
Model | Axle (outside) |
Type | Circlip |