



€0.91/ pieceexcl. VAT
€1.10incl. VAT
Sold per: 100Min. order: 100
200 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Stainless steel |
Inner Diameter | 18.5 mm |
Thickness | 1.2 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 20 mm |
Model | Axle (outside) |
Type | Circlip |